Push-in Fitting - Threaded adapter Aventics 2122012380
QR1-S standard series
See technical informationReferences
Aventics:2122012380
Rubix:628490
Manufacturer :2122012380
EAN:3661475928786

Product details : Przyłącze wtykowe G3/8"-12 mm 2122012380
Series QR1-S Standard
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g 3/8 |
| Connection 2 | 12 |
| Material | housing: polyamide; thread: brass (nickel-plated); seal: acrylonitrile butadiene rubber (nbr); tooth lock washer: stainless steel; release ring: polyamide; release ring holder: die cast zinc (nickel-plated). |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | g 3/8 (bspp / cylindrical thread) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
zł 32.28 excl. VAT
/ Each
zł 39.7 incl. VAT
- Available
