References
Aventics:2121008380
Rubix:491726
Manufacturer :2121008380
EAN:3661475927987


Technical specifications
| Material | brass (case); acrylonitrile-butadiene rubber (gasket) |
|---|---|
| Connection 1 | g 3/8 |
Product details : Przyłącze 2121008380
QR1-S Standard series
Technical specifications
Attributes
| Package weight | 19 g |
|---|---|
| Material | brass (case); acrylonitrile-butadiene rubber (gasket) |
| Connection 1 | g 3/8 |
| Profile | qr1-s |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
zł 15.44 excl. VAT
/ Each
zł 18.99 incl. VAT
- Delivery date on request