References
Stahlwille:02450010
Rubix:447123
EAN:4018754004485




Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 52 mm |
| Imprint | hex / allen |
Technical specification
Product details : Nasadka 3/8" trzpieniowa 6-kątna 49a 5/32" 02450010
drive hex bit sockets - AF
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x52 mm |
|---|---|
| Logistic Weight | 40 g |
| Square drive adapter | 3/8 '' |
| Length | 52 mm |
| Imprint | hex / allen |
| Imprint size | 5/32 in |
| Model | 49a |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 55.28 excl. VAT
/ Each
zł 67.99 incl. VAT
- Delivery date on request