Pillow block housing unit RHP SNP40DECHLT
Self-Lube Pillow Block Unit
See technical informationSee documentsReferences
RHP:SNP40DECHLT
Rubix:666462
Manufacturer :SNP40DECHLT R
EAN:00747023109494


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Material | cast iron |
Technical specification
Product details : Zespół łożyskowy SNP40DECHLT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 88.9 mm |
| Material | cast iron |
| Total bearing width | 56.33 mm |
| Height | 101.7 mm |
| Length | 118 mm |
| Series | snp |
| Weight | 2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 47 mm |
Show UNSPSC/ECL@SS
zł 216.87 excl. VAT
/ Each
zł 266.75 incl. VAT
- Delivery date on request