Pillow block housing unit RHP SL2.11/16
Self-Lube Pillow Block Unit
See technical informationSee documentsReferences
RHP:SL2.11/16
Rubix:666194
Manufacturer :SL2.11/16 R
EAN:00747023032143


Technical specifications
| Fixation centre-to-centre distance | 241.5 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 77.8 mm |
Technical specification
Product details : Zespół łożyskowy SL2.11/16
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 11500 g |
|---|---|
| Fixation centre-to-centre distance | 241.5 mm |
| Material | cast iron |
| Total bearing width | 77.8 mm |
| Diameter of fixation holes | 20 mm |
| Height | 165.5 mm |
| Length | 286 mm |
| Series | sl |
| Weight | 11.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 74 mm |
Show UNSPSC/ECL@SS
zł 752.58 excl. VAT
/ Each
zł 925.67 incl. VAT
- Delivery date on request