Pillow block housing unit RHP SL15/16
Self-Lube Pillow Block Unit
See technical informationSee documentsReferences
RHP:SL15/16
Rubix:666177
Manufacturer :SL15/16 R
EAN:00747023031986


Technical specifications
| Fixation centre-to-centre distance | 110.2 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 34.1 mm |
Technical specification
Product details : Zespół łożyskowy SL15/16
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Fixation centre-to-centre distance | 110.2 mm |
| Material | cast iron |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 10 mm |
| Height | 67.8 mm |
| Length | 139 mm |
| Series | sl |
| Weight | 0.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
zł 137.91 excl. VAT
/ Each
zł 169.63 incl. VAT
- Delivery date on request