Self-aligning ball bearing FAG 2211-K-TVH-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 55 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2211-K-TVH-C3
Rubix:232194
Manufacturer :0389043650030
EAN:4012801186766

Product details : Łożysko 2211-K-TVH-C3
Self-aligning ball bearing 22..-K-TVH, tapered bore taper 1:12, plastic cage
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22..-k-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 12500 N |
| Basic dynamic load, radial - Cr | 39000 N |
Show UNSPSC/ECL@SS
zł 119.6 excl. VAT
/ Each
zł 147.11 incl. VAT
- Available
