References
3M:7000077904
Rubix:472349
Manufacturer :7000077904
EAN:04054596091825

Product details : Szczotka Cut & Polish PF-ZR 75x35mm AMED brąz 09702
Use Scotch-Brite™ Roloc™ Cut and Polish Flap Brush for deburring, blending and finishing a variety of substrates in woodworking and metalworking.
We make our brushes with aluminium oxide mineral, a sharp cutting and durable abrasive which continually self-fractures during use to expose fresh cutting edges and provide a smooth consistent finish – unlike traditional abrasives, such as garnet, which quickly wear down with use. This high cut-rate, hardness, strength, and low heat retention makes aluminium oxide mineral ideal for sanding and finishing applications. It can be used on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite Roloc Cut and Polish Flap Brushes are engineered to conform to the substrate, so they are a good option for working inside diameters and for blending surface imperfections. The open, flexible flap construction makes the brush soft and pliable and helps to produce uniform finishes. Our brushes give a smooth consistent finish, without the risk of overworking or damaging the part.
We make our brushes with aluminium oxide mineral, a sharp cutting and durable abrasive which continually self-fractures during use to expose fresh cutting edges and provide a smooth consistent finish – unlike traditional abrasives, such as garnet, which quickly wear down with use. This high cut-rate, hardness, strength, and low heat retention makes aluminium oxide mineral ideal for sanding and finishing applications. It can be used on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.
Scotch-Brite Roloc Cut and Polish Flap Brushes are engineered to conform to the substrate, so they are a good option for working inside diameters and for blending surface imperfections. The open, flexible flap construction makes the brush soft and pliable and helps to produce uniform finishes. Our brushes give a smooth consistent finish, without the risk of overworking or damaging the part.
Scotch-Brite™ Roloc™ Cut and Polish Flap Brush uses tough durable aluminium oxide mineral and our unique non-woven web design of blended synthetic fibres and abrasive particles in a conformable, three-dimensional material. These brushes provide a smooth and polished finish.
Strengths
Aluminium oxide mineral easily removes surface imperfections, helping to cut faster;Easy abrasive wheel attachment;Heavy-duty design for a longer brush life;Load resistant open web helps produce a consistent finish;Open web conforms to substrate to minimise gouging
Applications
Use for deburring, blending and finishing many substrates in woodworking and metalworking
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 104x160x241 mm |
|---|---|
| Package weight | 850,4 g |
| Outer diameter | 75 mm |
| Reaming diameter | 35 mm |
| Use | finishing;grinding;polishing |
| Grain | medium |
| 35 mm |
Show UNSPSC/ECL@SS
- Delivery date on request