References
3M:30214
Rubix:439237
Manufacturer :7000046169
EAN:00048011302140

Technical specification
Product details : Koło do gratowania EX3 150x12x25 9S FIN 30214
Scotch-Brite EX3 Deburring Wheel is a convolute-constructed, hard, durable deburring wheel suited for applications where edge retention is a must. The wheel performs best when consistently presented with a sharp edge or metal burrs. A unique resin system resists smearing and heat build-up.
Strengths
Highest edge retention and durability in the Scotch-Brite Deburring Wheel line provides aggressive edge deburring
Specially engineered to condition sharp edges and metal burrs
Convolute construction provides a balanced, smooth running wheel throughout product life
Non-woven web runs cool and lessens impact on heat-sensitive materials
Unique resin system produces less smearing, reducing clean and prep time
Specially engineered to condition sharp edges and metal burrs
Convolute construction provides a balanced, smooth running wheel throughout product life
Non-woven web runs cool and lessens impact on heat-sensitive materials
Unique resin system produces less smearing, reducing clean and prep time
Applications
Used to deburr, blend, finish and polish edges on glass
Hard and soft composites
Metals such as builder's hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures
Turbine engines
Hard and soft composites
Metals such as builder's hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures
Turbine engines
Technical specifications
Attributes
| Package weight | 227 g |
|---|---|
| Outer diameter | 150 mm |
| Width | 12.7 mm |
| Inner diameter | 25.4 mm |
| 12,7 mm |
Show UNSPSC/ECL@SS
zł 223.96 excl. VAT
/ Each
zł 275.47 incl. VAT
- Delivery date on request