Abrasive disc 3M 7000033456
Scotch-Brite™ Clean and Strip XT Disc XT-DC
See technical informationSee documentsReferences
3M:7000033456
Rubix:472343
Manufacturer :7000033456
EAN:3134375383981

Technical specification
Product details : Dysk XT-DC 150x13mm XCRS purpurowy 07934
Efficiently clean welds and remove paint, rust and oxides from stainless steel, aluminium and non-ferrous metals with Scotch-Brite™ Clean and Strip XT Disc.
Our discs are specially engineered for aggressive action. They feature an open web design and are rigid, so perfect for cleaning welds on flat workpieces such as sheets and profiles. They are smear resistant, long lasting and can be mounted on a straight shaft tool or bench motor.
Our discs are specially engineered for aggressive action. They feature an open web design and are rigid, so perfect for cleaning welds on flat workpieces such as sheets and profiles. They are smear resistant, long lasting and can be mounted on a straight shaft tool or bench motor.
Scotch-Brite™ Clean and Strip XT Disc is specially engineered to effectively clean welds, remove rust and strip paint. Our aggressive discs feature an open web design. They can be mounted on a straight shaft tool or bench motor.
Strengths
Aggressive action efficiently removes paint, rust and coatings;Use a load and smear resistant disc;Get a durable and long lasting disc;Long life;TN Quick Change for convenient attachment;Scotch-Brite™ Clean and Strip XT Disc is tougher and more durable than standard Scotch-Brite Clean and Strip Disc
Applications
Use to remove rust and oxides from stainless steel, aluminium and non-ferrous metals;Clean welds on flat workpieces such as sheets and profiles
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x150x150 mm |
|---|---|
| Package weight | 206,5 g |
| Diameter | 150 mm |
| Grain | coarse |
Show UNSPSC/ECL@SS
- Delivery date on request