References
Gedore:1.12/3
Rubix:754536
Manufacturer :8003680
EAN:4036976104417


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Exterior capacity | 180 mm |
| Depth | 200 mm |
Technical specification
Product details : Ściągacz uniwersalny 1.12/3 8003680
Compact, robust design for pulling off discs, wheels, ball bearings, etc., affordable, economical model, automatic pressing of the hooks
Puller 2-arm pattern 180x200 mm Handy robust model for the removal of pulleys, wheels, ball bearings, etc. Inexpensive economy model The legs grip automatically
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Exterior capacity | 180 mm |
| Depth | 200 mm |
| Extraction force | 8 t |
| Diameter | 22 mm |
| Type | puller |
Show UNSPSC/ECL@SS
zł 513.29 excl. VAT
/ Each
zł 631.35 incl. VAT
- Delivery date on request