References
SNR:SC522DS
Rubix:924955
EAN:3413520646677

Product details : Uszczelnienie SC522DS
Double-lip seal
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 100 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ds |
| Material | thermoplastic polyurethane (tpu) |
Show UNSPSC/ECL@SS
zł 45.64 excl. VAT
/ Each
zł 56.14 incl. VAT
- Delivery date on request
