Pneumatic standard cylinder SMC CD85N20-10T-B
Round Body Cylinder
See technical informationSee documentsReferences
SMC:CD85N20-10T-B
Rubix:2978551
EAN:3618035420822

Technical specifications
| Type | single acting cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Technical specification
Product details : Siłownik ISO CD85N20-10T-B
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod Configurator
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 196 g |
|---|---|
| Type | single acting cylinder |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
zł 144.75 excl. VAT
/ Each
zł 178.04 incl. VAT
- Delivery date on request