Pneumatic standard cylinder SMC CD85N20-100T-B
Round Body Cylinder
See technical informationSee documentsReferences
SMC:CD85N20-100T-B
Rubix:2986665

Technical specifications
| Type | double acting cylinder; single acting - spring extend |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
Technical specification
Product details : Siłownik ISO CD85N20-100T-B
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod Configurator
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Type | double acting cylinder; single acting - spring extend |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
zł 172.72 excl. VAT
/ Each
zł 212.45 incl. VAT
- Delivery date on request