References
INA:WS89322
Rubix:598928
Manufacturer :0000263790000
EAN:4054365309410

Product details : Pierścień WS89322
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,5x190x190 mm |
|---|---|
| Logistic Weight | 2410 g |
| Inner diameter | 110 mm |
| Outer diameter | 190 mm |
| Width | 16.5 mm |
| Thickness | 16.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 815.43 excl. VAT
/ Each
zł 1,002.98 incl. VAT
- Delivery date on request
