References
INA:WS81252
Rubix:598915
Manufacturer :0000235310000
EAN:4047643148016

Product details : Pierścień WS81252
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,5x355x355 mm |
|---|---|
| Logistic Weight | 8460 g |
| Inner diameter | 260 mm |
| Outer diameter | 355 mm |
| Width | 23.5 mm |
| Thickness | 23.5 mm |
| Material | steel (shaft locating washers ws series are made from through-hardened rolling bearing steel) |
Show UNSPSC/ECL@SS
zł 3,471.34 excl. VAT
/ Each
zł 4,269.75 incl. VAT
- Delivery date on request
