References
INA:WS81236
Rubix:598910
Manufacturer :0000233960000
EAN:4054364124113

Product details : Pierścień WS81236
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x247x247 mm |
|---|---|
| Logistic Weight | 3130 g |
| Inner diameter | 180 mm |
| Outer diameter | 247 mm |
| Width | 17 mm |
| Thickness | 17 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 1,376.8 excl. VAT
/ Each
zł 1,693.46 incl. VAT
- Delivery date on request
