References
INA:GS89440
Rubix:598773
Manufacturer :0001885570000
EAN:4054364131135

Product details : Pierścień GS89440
Axial cylindrical roller bearings 894, single direction, comprising K894, GS, WS
Axial cylindrical roller bearings 894, single direction, comprising K894, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x400x400 mm |
|---|---|
| Logistic Weight | 29300 g |
| Inner diameter | 205 mm |
| Outer diameter | 400 mm |
| Width | 41 mm |
| Thickness | 41 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 5,250.26 excl. VAT
/ Each
zł 6,457.82 incl. VAT
- Delivery date on request
