References
INA:GS89420
Rubix:598763
Manufacturer :0001884410000
EAN:4054362376200

Product details : Pierścień GS89420
Axial cylindrical roller bearings 894, single direction, comprising K894, GS, WS
Axial cylindrical roller bearings 894, single direction, comprising K894, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,5x210x210 mm |
|---|---|
| Logistic Weight | 4650 g |
| Inner diameter | 103 mm |
| Outer diameter | 210 mm |
| Width | 22.5 mm |
| Thickness | 3 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 1,918.56 excl. VAT
/ Each
zł 2,359.83 incl. VAT
- Delivery date on request
