References
INA:GS89315
Rubix:598747
Manufacturer :0000245380000
EAN:4054362376040

Product details : Pierścień GS89315
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,5x135x135 mm |
|---|---|
| Logistic Weight | 940 g |
| Inner diameter | 77 mm |
| Outer diameter | 135 mm |
| Width | 12.5 mm |
| Thickness | 12.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
zł 508.32 excl. VAT
/ Each
zł 625.23 incl. VAT
- Delivery date on request
