Tapered roller bearing SKF 32318 J2, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 67.5 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32318 J2
Rubix:7952
Manufacturer :38081
EAN:7316570001785

Product details : Łożysko 32318 J2
Roller bearing Tapered radial Single row - metric standard N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67,5x190x190 mm |
|---|---|
| Logistic Weight | 8408 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 67.5 mm |
| Bearing Clearance | cn |
| Series | 323 |
| Cage | steel |
| Reference speed | 2600 rpm |
| Limit speed | 4000 rpm |
| Basic static load, radial - C0r | 610000 N |
| Basic dynamic load, radial - Cr | 457000 N |
Show UNSPSC/ECL@SS
zł 1,920.11 excl. VAT
/ Each
zł 2,361.74 incl. VAT
- Delivery date on request
