References
Beta Tools:1928CD
Rubix:704397
Manufacturer :019280007
EAN:8014230489247

Product details : Klucz udarowy dwukierunkowy kompozytowy 3/4" 1800Nm 1928CD
Reversible screwdriver in composite material
Strengths
Reversible screwdriver in composite material
Applications
Pneumatic tools and accessories
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 306x247x98 mm |
|---|---|
| Logistic Weight | 4136 g |
| Weight | 3.5 kg |
| Cordless | yes |
| Max speed | 4500 rpm |
Show UNSPSC/ECL@SS
- Delivery date on request
