General handling glove MAPA 525-10
Assembly glove Ultrane 525 GripuProof black/blue
See technical informationReferences
MAPA:525-10
Rubix:848597
Manufacturer :34525010
EAN:3245425254103


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : RĘKAWICE ULTRANE 525 r.10
Oil-repellent mechanical protective glove for skilled and secure handling in oily areas, material: Special grip and Proof coating made of nitrile, interior: seamless knitted jersey, exterior: Back of the hands uncoated, length: 23-28 cm, EN 388: 4121 cat. 2 VE: 12/96
MAPA assembly glove Ultrane 525 GripuProof black/blue size 10
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
| ESD | no |
| Usage environment | oily or greasy |
| Material | nitrile |
Show UNSPSC/ECL@SS
zł 18.52 excl. VAT
/ Each
zł 22.78 incl. VAT
- Delivery date on request