Heat resistant gloves MAPA 34332149
Chemical pro. gloves Temp-Tec 332 black/blue
See technical informationReferences
MAPA:34332149
Rubix:480617
Manufacturer :34332149
EAN:3245423323191

Product details : Rękawice Temp-Tec 332-9
Effective thermal protection and resistant to a variety of chemicals, material: Neoprene, interior: Temperature protection by knitted fabric, exterior: structured, length: 35.5 cmEN 388: 2212 cat. 3, EN 374: ACJKL, EN 407:X2XXXX, EN 511: 111, VE: 1/6
MAPA chemical-res. gloves Temp-Tec 332 black/blue size 9
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | neoprene |
| Length | 360 mm |
| Thermal performance level (EN 407) | x2xxxx |
| Contact heat resistance (EN 407) | 250 °C |
| Main material | cotton |
| Cutting resistance level | 2 |
| Material | double cotton knit |
| Colour | black |
Show UNSPSC/ECL@SS
zł 145.19 excl. VAT
/ Each
zł 178.58 incl. VAT
- Delivery date on request
