Cut-resistant gloves and sleeves MAPA 580-9
Cut-resistant glove Krynit 580 GripuProof, bl
See technical informationReferences
MAPA:580-9
Rubix:610226
Manufacturer :34580419
EAN:3245425804193

Product details : Rękawice ochronne Krynit Grip and Proof 580-9
Protection against cuts, skin protection and grip in oily environments, material: special grip and proof coating of nitrile, inside: seamless knitted jersey made of PEHD fibres, outside: back of the hand uncoated, cut protection level: 3, length: 23-28 cm, EN 388: 4343 cat. 2 VE: 12/48
Grip design : GRIP & PROOF
MAPA cut-resistant glove Krynit 580 GripuProof, bl, size 9
Colour : Black
Colour : Black
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | b |
| Main material | hdpe |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | seamless knitted jersey made of pehd fibres |
Show UNSPSC/ECL@SS
zł 41.89 excl. VAT
/ Each
zł 51.52 incl. VAT
- Delivery date on request
