References
Festo:HGPL-HR-25
Rubix:2925814
Manufacturer :539093
EAN:4052568176792

Technical specification
Product details : Redukcja skoku HGPL-HR-25
Stroke reduction HGPL-HR-25 For HGPL-... long stroke grippers Size=25, Adjustable end-Position range/length=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistic Weight | 162,96 g |
|---|---|
| Type | stroke reduction |
| Cylinder stroke | 40 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
zł 787.65 excl. VAT
/ Each
zł 968.81 incl. VAT
- Delivery date on request