References
SMC:ZP125HBN
Rubix:2990659
Manufacturer :ZP125HBN
EAN:3618036478679

Technical specification
Product details : Ssawka podciśnieniowa ZP125HBN
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø125
Material: N (NBR)
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø125
Material: N (NBR)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x135x56 mm |
|---|---|
| Logistic Weight | 390 g |
| Material | nbr |
| Diameter | 12 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
zł 105.07 excl. VAT
/ Each
zł 129.24 incl. VAT
- Delivery date on request