References
SMC:TU1065R-20
Rubix:2358455
EAN:3618036612271

Product details : Przewód poliuretan czerwony 10/6.5mm 20m TU1065R-20
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TU, Polyurethane Tubing, Metric Size
Strengths
•Extremely flexible
Technical specifications
Attributes
| Inner diameter | 6.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | red |
| Material | polyurethane |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
zł 132.39 excl. VAT
/ Each
zł 162.84 incl. VAT
- Delivery date on request