Extension for pawl, socket Stahlwille 3116/1
Extension for pawl, socket Stahlwille
See technical informationReferences
Stahlwille:3116/1
Rubix:1958265
Manufacturer :31160001
EAN:4018754016921

Product details : Złączka z napędem czworokąt 1/4 ze sztyftem sprężynowym 31160001
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x50 mm |
|---|---|
| Logistic Weight | 16 g |
| Square drive adapter | 1/4 '' |
| Length | 50 mm |
| Diameter | 8.9 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
