References
Hiwin:RGR25T750H
Rubix:1047941

Product details : Szyna RGR25T klasa H L=750mm
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 750 mm |
| Precision | h |
| Design size | 25 mm |
| Centre-centre distance | 30 mm |
Show UNSPSC/ECL@SS
zł 379.53 excl. VAT
/ Each
zł 466.82 incl. VAT
- Delivery date on request