References
Hiwin:RGR45R3938H
Rubix:1408637

Product details : Szyna RGR45R klasa H L=3938mm
Technical specifications
Attributes
| Width | 45 mm |
|---|---|
| Length | 3938 mm |
| Precision | h |
| Design size | 45 mm |
| Centre-centre distance | 52.5 mm |
Show UNSPSC/ECL@SS
zł 3,953.8 excl. VAT
/ Each
zł 4,863.17 incl. VAT
- Delivery date on request