References
Hiwin:RGR45R2147H
Rubix:1408644

Product details : Szyna RGR45R klasa H L=2147mm
Technical specifications
Attributes
| Width | 45 mm |
|---|---|
| Length | 2147 mm |
| Precision | h |
| Design size | 45 mm |
| Centre-centre distance | 52.5 mm |
Show UNSPSC/ECL@SS
zł 2,155.62 excl. VAT
/ Each
zł 2,651.41 incl. VAT
- Delivery date on request