References
Hiwin:RGR45R1990H
Rubix:2165428

Product details : Szyna RGR45R klasa H L=1990mm
Technical specifications
Attributes
| Width | 45 mm |
|---|---|
| Length | 1990 mm |
| Precision | h |
| Design size | 45 mm |
| Centre-centre distance | 52.5 mm |
Show UNSPSC/ECL@SS
zł 1,997.98 excl. VAT
/ Each
zł 2,457.52 incl. VAT
- Delivery date on request