References
Hiwin:RGR45R1290H
Rubix:2338344

Product details : Szyna RGR45R H L=1290mm
Technical specifications
Attributes
| Width | 45 mm |
|---|---|
| Length | 1290 mm |
| Precision | h |
| Design size | 45 mm |
| Centre-centre distance | 52.5 mm |
Show UNSPSC/ECL@SS
zł 1,295.18 excl. VAT
/ Each
zł 1,593.07 incl. VAT
- Delivery date on request