References
Hiwin:RGR35R560H
Rubix:1389530

Product details : Szyna RGR35R klasa H L=560mm
Technical specifications
Attributes
| Width | 34 mm |
|---|---|
| Length | 560 mm |
| Precision | h |
| Design size | 35 mm |
| Centre-centre distance | 40 mm |
Show UNSPSC/ECL@SS
zł 380.2 excl. VAT
/ Each
zł 467.65 incl. VAT
- Delivery date on request