References
Hiwin:RGR35R1700H
Rubix:901950

Product details : Szyna RGR35R klasa H L=1700mm
Technical specifications
Attributes
| Width | 34 mm |
|---|---|
| Length | 1700 mm |
| Precision | h |
| Design size | 35 mm |
| Centre-centre distance | 40 mm |
Show UNSPSC/ECL@SS
zł 1,154.17 excl. VAT
/ Each
zł 1,419.63 incl. VAT
- Delivery date on request