References
Hiwin:RGR30R630H
Rubix:854970

Product details : Szyna RGR30R klasa H L=630mm
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 630 mm |
| Precision | h |
| Design size | 30 mm |
| Centre-centre distance | 40 mm |
Show UNSPSC/ECL@SS
zł 372.7 excl. VAT
/ Each
zł 458.42 incl. VAT
- Delivery date on request