References
Hiwin:RGR30R500H
Rubix:605621

Product details : Szyna RGR30R klasa H L=500mm
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 500 mm |
| Precision | h |
| Design size | 30 mm |
| Centre-centre distance | 40 mm |
Show UNSPSC/ECL@SS
zł 295.79 excl. VAT
/ Each
zł 363.82 incl. VAT
- Delivery date on request