References
Hiwin:RGR30R490H
Rubix:1619252

Product details : Szyna RGR30R klasa H L=490mm
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 490 mm |
| Precision | h |
| Design size | 30 mm |
| Centre-centre distance | 40 mm |
Show UNSPSC/ECL@SS
zł 289.87 excl. VAT
/ Each
zł 356.54 incl. VAT
- Delivery date on request