References
Hiwin:RGR30R1080H
Rubix:1289615

Product details : Szyna RGR30R klasa H L=1080mm
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 1080 mm |
| Precision | h |
| Design size | 30 mm |
| Centre-centre distance | 40 mm |
Show UNSPSC/ECL@SS
zł 638.9 excl. VAT
/ Each
zł 785.85 incl. VAT
- Delivery date on request