References
Hiwin:RGR25R880H
Rubix:604535

Product details : Szyna RGR25R klasa H L=880mm
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 880 mm |
| Precision | h |
| Design size | 25 mm |
| Centre-centre distance | 30 mm |
Show UNSPSC/ECL@SS
zł 428.28 excl. VAT
/ Each
zł 526.78 incl. VAT
- Delivery date on request