References
Hiwin:RGR25R420H
Rubix:1405051

Product details : Szyna RGR25R klasa H L=420mm
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 420 mm |
| Precision | h |
| Design size | 25 mm |
| Centre-centre distance | 30 mm |
Show UNSPSC/ECL@SS
zł 204.41 excl. VAT
/ Each
zł 251.42 incl. VAT
- Delivery date on request