References
Hiwin:RGR25R3000H
Rubix:1926443

Product details : Szyna RGR25R klasa H L=3000mm
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 3000 mm |
| Precision | h |
| Design size | 25 mm |
| Centre-centre distance | 30 mm |
Show UNSPSC/ECL@SS
- Delivery date on request