References
Hiwin:RGR25R1260H
Rubix:820599

Product details : Szyna RGR25R klasa H L=1260mm
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 1260 mm |
| Precision | h |
| Design size | 25 mm |
| Centre-centre distance | 30 mm |
Show UNSPSC/ECL@SS
zł 613.22 excl. VAT
/ Each
zł 754.26 incl. VAT
- Delivery date on request