References
Hiwin:RGR20R340H
Rubix:955483

Product details : Szyna RGR20R klasa H L=340mm
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Length | 340 mm |
| Precision | h |
| Design size | 20 mm |
| Centre-centre distance | 30 mm |
Show UNSPSC/ECL@SS
zł 117.23 excl. VAT
/ Each
zł 144.19 incl. VAT
- Delivery date on request