References
Hiwin:RGR20R320H
Rubix:955487

Product details : Szyna RGR20R klasa H L=320mm
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Length | 320 mm |
| Precision | h |
| Design size | 20 mm |
| Centre-centre distance | 30 mm |
Show UNSPSC/ECL@SS
zł 110.33 excl. VAT
/ Each
zł 135.71 incl. VAT
- Delivery date on request