References
Hiwin:WER27R350H
Rubix:2037435

Product details : Szyna WER27R klasa H L=350mm
Technical specifications
Attributes
| Width | 42 mm |
|---|---|
| Length | 350 mm |
| Height | 15 mm |
| Design size | 27 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 264.82 excl. VAT
/ Each
zł 325.73 incl. VAT
- Delivery date on request