References
Hiwin:WER27R H 1430
Rubix:1854110

Product details : Szyna WER27R klasa H L=1430mm
Technical specifications
Attributes
| Width | 42 mm |
|---|---|
| Length | 1430 mm |
| Height | 15 mm |
| Design size | 27 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 1,081.97 excl. VAT
/ Each
zł 1,330.82 incl. VAT
- Delivery date on request