References
Hiwin:HGR25T H 310
Rubix:1517937

Product details : Szyna HGR25T klasa H L=310mm
Technical specifications
Attributes
| Width | 23 mm |
|---|---|
| Length | 310 mm |
| Height | 22 mm |
| Design size | 25 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 92.92 excl. VAT
/ Each
zł 114.29 incl. VAT
- Delivery date on request