References
Hiwin:HGR15T H 570
Rubix:1443695

Product details : Szyna HGR15T H L=mm L=570mm
Technical specifications
Attributes
| Width | 15 mm |
|---|---|
| Length | 570 mm |
| Height | 15 mm |
| Design size | 15 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 133.56 excl. VAT
/ Each
zł 164.28 incl. VAT
- Delivery date on request